Horizontal Mailbox, Gold, Powder Coated, 4 Doors, Recessed, MB2 (Discontinued)
- Mfr # 3710S-04GRP
- Zoro # G8878527
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3710S-04GRP
Zoro #
G8878527
UPC #
820996468536
Country of Origin
United States
Dimensions
Height
37 1/2 in
Width
16 3/8 in
Depth
17 in
Details
Item
Horizontal Mailbox
Mounting
Recessed
Type
MB2
Color
Gold
Number of Doors
4
Finish
Powder Coated
For Use With
Mfr. No. 3910S-GLD, 3810S-GLD
Loading
Rear
Orientation
Horizontal
Includes
Locks and master Commercial Lock
Standards
ISO 9001: 2008
Net Weight
70 lb
Slot Capacity
10 3/4 in W x 3/4 in H
Box Material
Aluminum
Door Material
Aluminum
Description
Horizontal Mailbox, MB2, Number of Doors 4, Color Gold, Height 37-1/2 In., Depth 17 In., Width 16-3/8 In., Box Material Aluminum, Loading Rear, Mounting Recessed, Orientation Horizontal, Slot Capacity 10-3/4 In. W x 3/4 In. H, Door Material Aluminum, Finish Powder Coated, For Use With Mfr. No. 3910S-GLD, 3810S-GLD, Net Weight 70 lb., Standards ISO 9001: 2008, Includes Locks, Master Commercial Lock and Pedestal
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.