This item is Discontinued.

Salsbury Industries Horizontal Mailbox, Bronze, Powder Coated, 13 Doors, Recessed, MB3 3715D-13ZFP

Horizontal Mailbox, Bronze, Powder Coated, 13 Doors, Recessed, MB3 (Discontinued)

  • Mfr # 3715D-13ZFP
  • Zoro # G2214899
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3715D-13ZFP
Zoro #
G2214899
UPC #
820996472519
Country of Origin
United States

Dimensions

Height
55 in
Width
31 1/8 in
Depth
17 in

Details

Item
Horizontal Mailbox
Mounting
Recessed
Type
MB3
Color
Bronze
Number of Doors
13
Finish
Powder Coated
For Use With
Mfr. No. 3915D-BRZ, 3815D-BRZ
Loading
Front
Door Material
Aluminum
Standards
ISO 9001: 2008
Slot Capacity
10 3/4 in W x 3/4 in H
Includes
Locks and master Commercial Lock
Orientation
Horizontal
Box Material
Aluminum
Net Weight
155 lb

Description

Horizontal Mailbox, MB3, Number of Doors 13, Color Bronze, Height 55 In., Depth 17 In., Width 31-1/8 In., Box Material Aluminum, Loading Front, Mounting Recessed, Orientation Horizontal, Slot Capacity 10-3/4 In. W x 3/4 In. H, Door Material Aluminum, Finish Powder Coated, For Use With Mfr. No. 3915D-BRZ, 3815D-BRZ, Net Weight 155 lb., Standards ISO 9001: 2008

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.