Horizontal Mailbox, Gold, Powder Coated, 2 Doors, Recessed, PL5 (Discontinued)
- Mfr # 3710S-2PGRU
- Zoro # G8876384
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3710S-2PGRU
Zoro #
G8876384
UPC #
820996468932
Country of Origin
United States
Dimensions
Height
37 1/2 in
Width
16 3/8 in
Depth
17 in
Details
Item
Horizontal Mailbox
Mounting
Recessed
Type
PL5
Color
Gold
Number of Doors
2
Finish
Powder Coated
For Use With
Mfr. No. 3910S-GLD, 3810S-GLD
Loading
Rear
Box Material
Aluminum
Orientation
Horizontal
Includes
Locks
Door Material
Aluminum
Net Weight
65 lb
Standards
ISO 9001: 2008
Description
Horizontal Mailbox, PL5, Number of Doors 2, Color Gold, Height 37-1/2 In., Depth 17 In., Width 16-3/8 In., Box Material Aluminum, Loading Rear, Mounting Recessed, Orientation Horizontal, Door Material Aluminum, Finish Powder Coated, For Use With Mfr. No. 3910S-GLD, 3810S-GLD, Net Weight 65 lb., Standards ISO 9001: 2008, Includes Locks
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.