This item is Discontinued.

Salsbury Industries Horizontal Mailbox, Sandstone, Powder Coated, 2 Doors, Recessed, PL5 3710S-2PSRU

Horizontal Mailbox, Sandstone, Powder Coated, 2 Doors, Recessed, PL5 (Discontinued)

  • Mfr # 3710S-2PSRU
  • Zoro # G8876402
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3710S-2PSRU
Zoro #
G8876402
UPC #
820996468949
Country of Origin
Unknown

Dimensions

Height
37 1/2 in
Width
16 3/8 in
Depth
17 in

Details

Item
Horizontal Mailbox
Mounting
Recessed
Type
PL5
Color
Sandstone
Number of Doors
2
Finish
Powder Coated
For Use With
3810S-SAN, Mfr. No. 3910S-SAN
Loading
Rear
Door Material
Aluminum
Box Material
Aluminum
Net Weight
65 lb
Orientation
Horizontal
Standards
ISO 9001: 2008
Includes
Locks

Description

Horizontal Mailbox, PL5, Number of Doors 2, Color Sandstone, Height 37-1/2 In., Depth 17 In., Width 16-3/8 In., Box Material Aluminum, Loading Rear, Mounting Recessed, Orientation Horizontal, Door Material Aluminum, Finish Powder Coated, For Use With Mfr. No. 3910S-SAN, 3810S-SAN, Net Weight 65 lb., Standards ISO 9001: 2008, Includes Locks

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.