Horizontal Mailbox, Gold, Powder Coated, 11 Doors, Recessed, Private (Discontinued)
- Mfr # 3715D-09GFP
- Zoro # G8896325
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3715D-09GFP
Zoro #
G8896325
UPC #
820996452221
Country of Origin
United States
Dimensions
Height
55 in
Depth
17 in
Width
31 1/8 in
Details
Item
Horizontal Mailbox
Mounting
Recessed
Type
Private
Color
Gold
Number of Doors
11
Finish
Powder Coated
For Use With
Mfr. No. 3915D-GLD, 3815D-GLD
Loading
Front
Slot Capacity
10 3/4 in W x 3/4 in H
Box Material
Aluminum
Standards
ISO 9001: 2008
Net Weight
150 lb
Door Material
Aluminum
Includes
Locks and master Commercial Lock
Orientation
Horizontal
Description
Horizontal Mailbox, Private, Number of Doors 11, Color Gold, Height 55 In., Depth 17 In., Width 31-1/8 In., Box Material Aluminum, Loading Front, Mounting Recessed, Orientation Horizontal, Slot Capacity 10-3/4 In. W x 3/4 In. H, Door Material Aluminum, Finish Powder Coated, For Use With Mfr. No. 3915D-GLD, 3815D-GLD, Net Weight 150 lb., Standards ISO 9001: 2008
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.