Horizontal Mailbox, Gold, Powder Coated, 11 Doors, Recessed, Private (Discontinued)
- Mfr # 3710DA-09GRP
- Zoro # G8891005
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3710DA-09GRP
Zoro #
G8891005
UPC #
820996499493
Country of Origin
Unknown
Dimensions
Height
37 1/2 in
Depth
17 in
Width
31 1/8 in
Details
Item
Horizontal Mailbox
Mounting
Recessed
Type
Private
Color
Gold
Number of Doors
11
Finish
Powder Coated
Loading
Rear
Door Material
Aluminum
Orientation
Horizontal
Includes
Locks and master Commercial Lock
Standards
ISO 9001: 2008
Box Material
Aluminum
Net Weight
130 lb
Slot Capacity
10-3/4 in W x 3/4 in H
Description
Horizontal Mailbox, Private, Number of Doors 11, Color Gold, Height 37-1/2 In., Depth 17 In., Width 31-1/8 In., Box Material Aluminum, Loading Rear, Mounting Recessed, Orientation Horizontal, Slot Capacity 10-3/4 In. W x 3/4 In. H, Door Material Aluminum, Finish Powder Coated, Net Weight 130 lb., Standards ISO 9001: 2008
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.