Horizontal Mailbox, Aluminum, Powder Coated, 1 Doors, Recessed, Private (Discontinued)
- Mfr # 3707S-1PAFP
- Zoro # G8875964
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3707S-1PAFP
Zoro #
G8875964
UPC #
820996411549
Country of Origin
United States
Dimensions
Height
27 in
Width
16 3/8 in
Depth
17 in
Details
Item
Horizontal Mailbox
Mounting
Recessed
Type
Private
Color
Aluminum
Number of Doors
1
Finish
Powder Coated
For Use With
Mfr. No. 3907S-ALM, 3807S-ALM
Loading
Front
Orientation
Horizontal
Standards
ISO 9001: 2008
Net Weight
50 lb
Slot Capacity
10 3/4 in W x 3/4 in H
Box Material
Aluminum
Door Material
Aluminum
Includes
Locks and master Commercial Lock
Description
Horizontal Mailbox, Private, Number of Doors 1, Color Aluminum, Height 27 In., Depth 17 In., Width 16-3/8 In., Box Material Aluminum, Loading Front, Mounting Recessed, Orientation Horizontal, Slot Capacity 10-3/4 In. W x 3/4 In. H, Door Material Aluminum, Finish Powder Coated, For Use With Mfr. No. 3907S-ALM, 3807S-ALM, Net Weight 50 lb., Standards ISO 9001: 2008, Includes Locks, Master Commercial Lock and Pedestal
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.