Horizontal Mailbox, Aluminum, Powder Coated, 1 Doors, Recessed, Private (Discontinued)
- Mfr # 3600C5-ARP
- Zoro # G8887742
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3600C5-ARP
Zoro #
G8887742
UPC #
820996418913
Country of Origin
Unknown
Dimensions
Height
29 3/4 in
Depth
12 in
Width
21 in
Details
Item
Horizontal Mailbox
Mounting
Recessed
Type
Private
Color
Aluminum
Number of Doors
1
Finish
Powder Coated
Loading
Rear
Standards
ISO 9001: 2008
Includes
Master Commercial Lock
Box Material
Aluminum
Door Material
Aluminum
Net Weight
60 lb
Orientation
Horizontal
Description
Horizontal Mailbox, Private, Number of Doors 1, Color Aluminum, Height 29-3/4 In., Depth 12 In., Width 21 In., Box Material Aluminum, Loading Rear, Mounting Recessed, Orientation Horizontal, Door Material Aluminum, Finish Powder Coated, Net Weight 60 lb., Standards ISO 9001: 2008
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.