This item is Discontinued.

Salsbury Industries Mailbox, Bronze, Powder Coated, 22 Doors, Recessed, Private 3712D-22ZRP

Mailbox, Bronze, Powder Coated, 22 Doors, Recessed, Private (Discontinued)

  • Mfr # 3712D-22ZRP
  • Zoro # G2214856
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3712D-22ZRP
Zoro #
G2214856
UPC #
820996473356
Country of Origin
United States

Dimensions

Height
44 1/2 in
Width
31 1/8 in
Depth
17 in
Overall Height
44 1/2 in
Overall Depth
17 in
Overall Width
31 1/8 in
Slot Width
10 3/4 in
Slot Height
3/4 in

Details

Item
Mailbox
Mounting
Recessed
Type
Private
Color
Bronze
Number of Doors
22
Finish
Powder Coated
For Use With
Mfr. No. 3912D-BRZ, 3812D-BRZ
Loading
Rear
Orientation
Horizontal
Net Weight
155 lb
Door Material
Aluminum
Slot Capacity
10 3/4 in W x 3/4 in H
Includes
Lock, Master Commercial Lock
Box Material
Aluminum
Standards
ISO 9001: 2008
Material
Aluminum
Product Type
Mailbox
Mounting Style
Recessed
USPS Mailbox Code
4C
Loading Location
Rear
Surface Mounting Orientation
Horizontal
Lockability
Lockable

Description

Horizontal Mailbox, Private, Number of Doors 22, Color Bronze, Height 44-1/2 In., Depth 17 In., Width 31-1/8 In., Box Material Aluminum, Loading Rear, Mounting Recessed, Orientation Horizontal, Slot Capacity 10-3/4 In. W x 3/4 In. H, Door Material Aluminum, Finish Powder Coated, For Use With Mfr. No. 3912D-BRZ, 3812D-BRZ, Net Weight 155 lb., Standards ISO 9001: 2008

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.