Horizontal Mailbox, Gold, Powder Coated, 24 Doors, Recessed, Private (Discontinued)
- Mfr # 3713D-24GFP
- Zoro # G2213325
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3713D-24GFP
Zoro #
G2213325
UPC #
820996473059
Country of Origin
United States
Dimensions
Height
48 in
Depth
17 in
Width
31 1/8 in
Details
Item
Horizontal Mailbox
Mounting
Recessed
Type
Private
Color
Gold
Number of Doors
24
Finish
Powder Coated
For Use With
Mfr. No. 3913D-GLD, 3813D-GLD
Loading
Front
Box Material
Aluminum
Net Weight
160 lb
Standards
ISO 9001: 2008
Includes
Locks and master Commercial Lock
Orientation
Horizontal
Slot Capacity
10 3/4 in W x 3/4 in H
Door Material
Aluminum
Description
Horizontal Mailbox, Private, Number of Doors 24, Color Gold, Height 48 In., Depth 17 In., Width 31-1/8 In., Box Material Aluminum, Loading Front, Mounting Recessed, Orientation Horizontal, Slot Capacity 10-3/4 In. W x 3/4 In. H, Door Material Aluminum, Finish Powder Coated, For Use With Mfr. No. 3913D-GLD, 3813D-GLD, Net Weight 160 lb., Standards ISO 9001: 2008
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.