Horizontal Mailbox, Gold, Powder Coated, 24 Doors, Recessed, Private (Discontinued)
- Mfr # 3713D-24GRP
- Zoro # G2213745
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3713D-24GRP
Zoro #
G2213745
UPC #
820996473097
Country of Origin
United States
Dimensions
Height
48 in
Width
31 1/8 in
Depth
17 in
Details
Item
Horizontal Mailbox
Mounting
Recessed
Type
Private
Color
Gold
Number of Doors
24
Finish
Powder Coated
For Use With
Mfr. No. 3913D-GLD, 3813D-GLD
Loading
Rear
Orientation
Horizontal
Slot Capacity
10 3/4 in W x 3/4 in H
Door Material
Aluminum
Standards
ISO 9001: 2008
Includes
Locks and master Commercial Lock
Net Weight
160 lb
Box Material
Aluminum
Description
Horizontal Mailbox, Private, Number of Doors 24, Color Gold, Height 48 In., Depth 17 In., Width 31-1/8 In., Box Material Aluminum, Loading Rear, Mounting Recessed, Orientation Horizontal, Slot Capacity 10-3/4 In. W x 3/4 In. H, Door Material Aluminum, Finish Powder Coated, For Use With Mfr. No. 3913D-GLD, 3813D-GLD, Net Weight 160 lb., Standards ISO 9001: 2008
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.