Horizontal Mailbox, Aluminum, Powder Coated, 26 Doors, Recessed, Private (Discontinued)
- Mfr # 3714D-26ARP
- Zoro # G2212659
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3714D-26ARP
Zoro #
G2212659
UPC #
820996472762
Country of Origin
United States
Dimensions
Height
51 1/2 in
Width
31 1/8 in
Depth
17 in
Details
Item
Horizontal Mailbox
Mounting
Recessed
Type
Private
Color
Aluminum
Number of Doors
26
Finish
Powder Coated
For Use With
Mfr. No. 3914D-ALM, 3814D-ALM
Loading
Rear
Includes
Locks and master Commercial Lock
Slot Capacity
10 3/4 in W x 3/4 in H
Orientation
Horizontal
Box Material
Aluminum
Standards
ISO 9001: 2008
Door Material
Aluminum
Net Weight
165 lb
Description
Horizontal Mailbox, Private, Number of Doors 26, Color Aluminum, Height 51-1/2 In., Depth 17 In., Width 31-1/8 In., Box Material Aluminum, Loading Rear, Mounting Recessed, Orientation Horizontal, Slot Capacity 10-3/4 In. W x 3/4 In. H, Door Material Aluminum, Finish Powder Coated, For Use With Mfr. No. 3914D-ALM, 3814D-ALM, Net Weight 165 lb., Standards ISO 9001: 2008
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.