Horizontal Mailbox, Bronze, Powder Coated, 3 Doors, Recessed, Private (Discontinued)
- Mfr # 3705S-03ZFP
- Zoro # G8875526
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3705S-03ZFP
Zoro #
G8875526
UPC #
820996412782
Country of Origin
United States
Dimensions
Height
20 in
Depth
17 in
Width
16 3/8 in
Details
Item
Horizontal Mailbox
Mounting
Recessed
Type
Private
Color
Bronze
Number of Doors
3
Finish
Powder Coated
For Use With
Mfr. No. 3905S-BRZ, 3805S-BRZ
Loading
Front
Orientation
Horizontal
Slot Capacity
10 3/4 in W x 3/4 in H
Includes
Locks and master Commercial Lock
Box Material
Aluminum
Net Weight
40 lb
Door Material
Aluminum
Standards
ISO 9001: 2008
Description
Horizontal Mailbox, Private, Number of Doors 3, Color Bronze, Height 20 In., Depth 17 In., Width 16-3/8 In., Box Material Aluminum, Loading Front, Mounting Recessed, Orientation Horizontal, Slot Capacity 10-3/4 In. W x 3/4 In. H, Door Material Aluminum, Finish Powder Coated, For Use With Mfr. No. 3905S-BRZ, 3805S-BRZ, Net Weight 40 lb., Standards ISO 9001: 2008, Includes Locks and Master Commercial Lock
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.