This item is Discontinued.

Salsbury Industries Horizontal Mailbox, Bronze, Powder Coated, 3 Doors, Recessed, Private 3708S-03ZRP

Horizontal Mailbox, Bronze, Powder Coated, 3 Doors, Recessed, Private (Discontinued)

  • Mfr # 3708S-03ZRP
  • Zoro # G8876612
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3708S-03ZRP
Zoro #
G8876612
UPC #
820996470317
Country of Origin
United States

Dimensions

Height
30 1/2 in
Depth
17 in
Width
16 3/8 in

Details

Item
Horizontal Mailbox
Mounting
Recessed
Type
Private
Color
Bronze
Number of Doors
3
Finish
Powder Coated
For Use With
Mfr. No. 3908S-BRZ, 3808S-BRZ
Loading
Rear
Slot Capacity
10 3/4 in W x 3/4 in H
Net Weight
65 lb
Includes
Locks and master Commercial Lock
Box Material
Aluminum
Door Material
Aluminum
Standards
ISO 9001: 2008
Orientation
Horizontal

Description

Horizontal Mailbox, Private, Number of Doors 3, Color Bronze, Height 30-1/2 In., Depth 17 In., Width 16-3/8 In., Box Material Aluminum, Loading Rear, Mounting Recessed, Orientation Horizontal, Slot Capacity 10-3/4 In. W x 3/4 In. H, Door Material Aluminum, Finish Powder Coated, For Use With Mfr. No. 3908S-BRZ, 3808S-BRZ, Net Weight 65 lb., Standards ISO 9001: 2008, Includes Locks

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.