Horizontal Mailbox, Sandstone, Powder Coated, 3 Doors, Recessed, Private (Discontinued)
- Mfr # 3708S-03SRP
- Zoro # G8876585
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3708S-03SRP
Zoro #
G8876585
UPC #
820996470300
Country of Origin
United States
Dimensions
Height
30 1/2 in
Depth
17 in
Width
16 3/8 in
Details
Item
Horizontal Mailbox
Mounting
Recessed
Type
Private
Color
Sandstone
Number of Doors
3
Finish
Powder Coated
For Use With
Mfr. No. 3908S-SAN, 3808S-SAN
Loading
Rear
Includes
Locks and master Commercial Lock
Standards
ISO 9001: 2008
Net Weight
65 lb
Slot Capacity
10 3/4 in W x 3/4 in H
Box Material
Aluminum
Door Material
Aluminum
Orientation
Horizontal
Description
Horizontal Mailbox, Private, Number of Doors 3, Color Sandstone, Height 30-1/2 In., Depth 17 In., Width 16-3/8 In., Box Material Aluminum, Loading Rear, Mounting Recessed, Orientation Horizontal, Slot Capacity 10-3/4 In. W x 3/4 In. H, Door Material Aluminum, Finish Powder Coated, For Use With Mfr. No. 3908S-SAN, 3808S-SAN, Net Weight 65 lb., Standards ISO 9001: 2008, Includes Locks and Master Commercial Lock
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.