Horizontal Mailbox, Aluminum, Powder Coated, 4 Doors, Recessed, Private (Discontinued)
- Mfr # 3712D-4PAFP
- Zoro # G8889833
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3712D-4PAFP
Zoro #
G8889833
UPC #
820996478733
Country of Origin
United States
Dimensions
Height
44 1/2 in
Depth
17 in
Width
31 1/8 in
Details
Item
Horizontal Mailbox
Mounting
Recessed
Type
Private
Color
Aluminum
Number of Doors
4
Finish
Powder Coated
For Use With
Mfr. No. 3912D-ALM, 3812D-ALM
Loading
Front
Box Material
Aluminum
Includes
Locks and master Commercial Lock
Door Material
Aluminum
Net Weight
130 lb
Orientation
Horizontal
Standards
ISO 9001: 2008
Description
Horizontal Mailbox, Private, Number of Doors 4, Color Aluminum, Height 44-1/2 In., Depth 17 In., Width 31-1/8 In., Box Material Aluminum, Loading Front, Mounting Recessed, Orientation Horizontal, Door Material Aluminum, Finish Powder Coated, For Use With Mfr. No. 3912D-ALM, 3812D-ALM, Net Weight 130 lb., Standards ISO 9001: 2008
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.