This item is Discontinued.

Salsbury Industries Horizontal Mailbox, Sandstone, Powder Coated, 4 Doors, Recessed, Private 3705D-03SFP

Horizontal Mailbox, Sandstone, Powder Coated, 4 Doors, Recessed, Private (Discontinued)

  • Mfr # 3705D-03SFP
  • Zoro # G8879561
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3705D-03SFP
Zoro #
G8879561
UPC #
820996414991
Country of Origin
United States

Dimensions

Height
20 in
Width
31 1/8 in
Depth
17 in

Details

Item
Horizontal Mailbox
Mounting
Recessed
Type
Private
Color
Sandstone
Number of Doors
4
Finish
Powder Coated
For Use With
Mfr. No. 3905D-SAN, 3805D-SAN
Loading
Front
Door Material
Aluminum
Includes
Locks and master Commercial Lock
Net Weight
65 lb
Box Material
Aluminum
Slot Capacity
10 3/4 in W x 3/4 in H
Standards
ISO 9001: 2008
Orientation
Horizontal

Description

Horizontal Mailbox, Private, Number of Doors 4, Color Sandstone, Height 20 In., Depth 17 In., Width 31-1/8 In., Box Material Aluminum, Loading Front, Mounting Recessed, Orientation Horizontal, Slot Capacity 10-3/4 In. W x 3/4 In. H, Door Material Aluminum, Finish Powder Coated, For Use With Mfr. No. 3905D-SAN, 3805D-SAN, Net Weight 65 lb., Standards ISO 9001: 2008, Includes Locks, Master Commercial Lock and Pedestal

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.