Horizontal Mailbox, Sandstone, Powder Coated, 5 Doors, Recessed, Private (Discontinued)
- Mfr # 3707D-05SRP
- Zoro # G8882151
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3707D-05SRP
Zoro #
G8882151
UPC #
820996470621
Country of Origin
United States
Dimensions
Height
27 in
Width
31 1/8 in
Depth
17 in
Details
Item
Horizontal Mailbox
Mounting
Recessed
Type
Private
Color
Sandstone
Number of Doors
5
Finish
Powder Coated
For Use With
Mfr. No. 3907D-SAN, 3807D-SAN
Loading
Rear
Standards
ISO 9001: 2008
Box Material
Aluminum
Slot Capacity
10 3/4 in W x 3/4 in H
Orientation
Horizontal
Net Weight
90 lb
Door Material
Aluminum
Includes
Locks and master Commercial Lock
Description
Horizontal Mailbox, Private, Number of Doors 5, Color Sandstone, Height 27 In., Depth 17 In., Width 31-1/8 In., Box Material Aluminum, Loading Rear, Mounting Recessed, Orientation Horizontal, Slot Capacity 10-3/4 In. W x 3/4 In. H, Door Material Aluminum, Finish Powder Coated, For Use With Mfr. No. 3907D-SAN, 3807D-SAN, Net Weight 90 lb., Standards ISO 9001: 2008, Includes Locks, Master Commercial Lock and Pedestal
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.