This item is Discontinued.

Salsbury Industries Horizontal Mailbox, Aluminum, Powder Coated, 6 Doors, Recessed, Private 3709D-06AFP

Horizontal Mailbox, Aluminum, Powder Coated, 6 Doors, Recessed, Private (Discontinued)

  • Mfr # 3709D-06AFP
  • Zoro # G8886342
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3709D-06AFP
Zoro #
G8886342
UPC #
820996469120
Country of Origin
United States

Dimensions

Height
34 in
Width
31 1/8 in
Depth
17 in

Details

Item
Horizontal Mailbox
Mounting
Recessed
Type
Private
Color
Aluminum
Number of Doors
6
Finish
Powder Coated
For Use With
Mfr. No. 3909D-ALM, 3809D-ALM
Loading
Front
Standards
ISO 9001: 2008
Orientation
Horizontal
Net Weight
110 lb
Slot Capacity
10 3/4 in W x 3/4 in H
Includes
Locks and master Commercial Lock
Door Material
Aluminum
Box Material
Aluminum

Description

Horizontal Mailbox, Private, Number of Doors 6, Color Aluminum, Height 34 In., Depth 17 In., Width 31-1/8 In., Box Material Aluminum, Loading Front, Mounting Recessed, Orientation Horizontal, Slot Capacity 10-3/4 In. W x 3/4 In. H, Door Material Aluminum, Finish Powder Coated, For Use With Mfr. No. 3909D-ALM, 3809D-ALM, Net Weight 110 lb., Standards ISO 9001: 2008

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.