Horizontal Mailbox, Aluminum, Powder Coated, 7 Doors, Recessed, Private (Discontinued)
- Mfr # 3713S-06AFP
- Zoro # G8884617
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3713S-06AFP
Zoro #
G8884617
UPC #
820996411068
Country of Origin
United States
Dimensions
Height
48"
Width
16-3/8"
Depth
17"
Details
Item
Horizontal Mailbox
Mounting
Recessed
Type
Private
Color
Aluminum
Number of Doors
7
Finish
Powder Coated
For Use With
Mfr. No. 3913S-ALM, 3813S-ALM
Loading
Front
Includes
Locks and master Commercial Lock
Orientation
Horizontal
Net Weight
75 lb.
Box Material
Aluminum
Door Material
Aluminum
Slot Capacity
10-3/4" W x 3/4" H
Standards
ISO 9001: 2008
Description
Horizontal Mailbox, Private, Number of Doors 7, Color Aluminum, Height 48 In., Depth 17 In., Width 16-3/8 In., Box Material Aluminum, Loading Front, Mounting Recessed, Orientation Horizontal, Slot Capacity 10-3/4 In. W x 3/4 In. H, Door Material Aluminum, Finish Powder Coated, For Use With Mfr. No. 3913S-ALM, 3813S-ALM, Net Weight 75 lb., Standards ISO 9001: 2008
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.