This item is Discontinued.

Salsbury Industries Horizontal Mailbox, Bronze, Powder Coated, 7 Doors, Recessed, Private 3708D-07ZRP

Horizontal Mailbox, Bronze, Powder Coated, 7 Doors, Recessed, Private (Discontinued)

  • Mfr # 3708D-07ZRP
  • Zoro # G8885502
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3708D-07ZRP
Zoro #
G8885502
UPC #
820996469830
Country of Origin
United States

Dimensions

Height
30 1/2 in
Width
31 1/8 in
Depth
17 in

Details

Item
Horizontal Mailbox
Mounting
Recessed
Type
Private
Color
Bronze
Number of Doors
7
Finish
Powder Coated
For Use With
Mfr. No. 3908D-BRZ, 3808D-BRZ
Loading
Rear
Includes
Locks and master Commercial Lock
Net Weight
95 lb
Door Material
Aluminum
Box Material
Aluminum
Slot Capacity
10 3/4 in W x 3/4 in H
Orientation
Horizontal
Standards
ISO 9001: 2008

Description

Horizontal Mailbox, Private, Number of Doors 7, Color Bronze, Height 30-1/2 In., Depth 17 In., Width 31-1/8 In., Box Material Aluminum, Loading Rear, Mounting Recessed, Orientation Horizontal, Slot Capacity 10-3/4 In. W x 3/4 In. H, Door Material Aluminum, Finish Powder Coated, For Use With Mfr. No. 3908D-BRZ, 3808D-BRZ, Net Weight 95 lb., Standards ISO 9001: 2008

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.