Horizontal Mailbox, Sandstone, Powder Coated, 12 Doors, Recessed, USPS (Discontinued)
- Mfr # 3712D-10SRU
- Zoro # G8892441
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3712D-10SRU
Zoro #
G8892441
UPC #
820996466389
Country of Origin
United States
Dimensions
Height
44 1/2 in
Depth
17 in
Width
31 1/8 in
Details
Item
Horizontal Mailbox
Mounting
Recessed
Type
USPS
Color
Sandstone
Number of Doors
12
Finish
Powder Coated
For Use With
Mfr. No. 3912D-SAN, 3812D-SAN
Loading
Rear
Slot Capacity
10 3/4 in W x 3/4 in H
Includes
Locks
Standards
ISO 9001: 2008
Net Weight
145 lb
Box Material
Aluminum
Door Material
Aluminum
Orientation
Horizontal
Description
Horizontal Mailbox, USPS, Number of Doors 12, Color Sandstone, Height 44-1/2 In., Depth 17 In., Width 31-1/8 In., Box Material Aluminum, Loading Rear, Mounting Recessed, Orientation Horizontal, Slot Capacity 10-3/4 In. W x 3/4 In. H, Door Material Aluminum, Finish Powder Coated, For Use With Mfr. No. 3912D-SAN, 3812D-SAN, Net Weight 145 lb., Standards ISO 9001: 2008
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.