Horizontal Mailbox, Aluminum, Powder Coated, 15 Doors, Recessed, USPS (Discontinued)
- Mfr # 3713D-13ARU
- Zoro # G8895083
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3713D-13ARU
Zoro #
G8895083
UPC #
820996411150
Country of Origin
United States
Dimensions
Height
48 in
Width
31 1/8 in
Depth
17 in
Details
Item
Horizontal Mailbox
Mounting
Recessed
Type
USPS
Color
Aluminum
Number of Doors
15
Finish
Powder Coated
For Use With
Mfr. No. 3913D-ALM, 3813D-ALM
Loading
Rear
Slot Capacity
10 3/4 in W x 3/4 in H
Orientation
Horizontal
Net Weight
150 lb
Standards
ISO 9001: 2008
Door Material
Aluminum
Box Material
Aluminum
Includes
Locks
Description
Horizontal Mailbox, USPS, Number of Doors 15, Color Aluminum, Height 48 In., Depth 17 In., Width 31-1/8 In., Box Material Aluminum, Loading Rear, Mounting Recessed, Orientation Horizontal, Slot Capacity 10-3/4 In. W x 3/4 In. H, Door Material Aluminum, Finish Powder Coated, For Use With Mfr. No. 3913D-ALM, 3813D-ALM, Net Weight 150 lb., Standards ISO 9001: 2008
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.