Zoro Homepage
This item is Discontinued.
Salsbury Industries Horizontal Mailbox, Gold, Powder Coated, 16 Doors, Recessed, USPS 3709D-16GRU

Horizontal Mailbox, Gold, Powder Coated, 16 Doors, Recessed, USPS (Discontinued)

  • Mfr # 3709D-16GRU
  • Zoro # G8891407
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3709D-16GRU
Zoro #
G8891407
UPC #
820996413512
Country of Origin
United States

Dimensions

Height
34 in
Depth
17 in
Width
31 1/8 in

Details

Item
Horizontal Mailbox
Mounting
Recessed
Type
USPS
Color
Gold
Number of Doors
16
Finish
Powder Coated
For Use With
Mfr. No. 3909D-GLD, 3809D-GLD
Loading
Rear
Box Material
Aluminum
Slot Capacity
10 3/4 in W x 3/4 in H
Net Weight
125 lb
Door Material
Aluminum
Standards
ISO 9001: 2008
Includes
Locks
Orientation
Horizontal

Description

Horizontal Mailbox, USPS, Number of Doors 16, Color Gold, Height 34 In., Depth 17 In., Width 31-1/8 In., Box Material Aluminum, Loading Rear, Mounting Recessed, Orientation Horizontal, Slot Capacity 10-3/4 In. W x 3/4 In. H, Door Material Aluminum, Finish Powder Coated, For Use With Mfr. No. 3909D-GLD, 3809D-GLD, Net Weight 125 lb., Standards ISO 9001: 2008

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.