This item is Discontinued.

Salsbury Industries Horizontal Mailbox, Bronze, Powder Coated, 17 Doors, Recessed, USPS 3714D-15ZRU

Horizontal Mailbox, Bronze, Powder Coated, 17 Doors, Recessed, USPS (Discontinued)

  • Mfr # 3714D-15ZRU
  • Zoro # G2214935
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3714D-15ZRU
Zoro #
G2214935
UPC #
820996464958
Country of Origin
United States

Dimensions

Height
51 1/2 in
Depth
17 in
Width
31 1/8 in

Details

Item
Horizontal Mailbox
Mounting
Recessed
Type
USPS
Color
Bronze
Number of Doors
17
Finish
Powder Coated
For Use With
Mfr. No. 3914D-BRZ, 3814D-BRZ
Loading
Rear
Net Weight
155 lb
Slot Capacity
10 3/4 in W x 3/4 in H
Door Material
Aluminum
Standards
ISO 9001: 2008
Includes
Locks
Box Material
Aluminum
Orientation
Horizontal

Description

Horizontal Mailbox, USPS, Number of Doors 17, Color Bronze, Height 51-1/2 In., Depth 17 In., Width 31-1/8 In., Box Material Aluminum, Loading Rear, Mounting Recessed, Orientation Horizontal, Slot Capacity 10-3/4 In. W x 3/4 In. H, Door Material Aluminum, Finish Powder Coated, For Use With Mfr. No. 3914D-BRZ, 3814D-BRZ, Net Weight 155 lb., Standards ISO 9001: 2008

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.