This item is Discontinued.

Salsbury Industries Horizontal Mailbox, Bronze, Powder Coated, 18 Doors, Recessed, USPS 3710D-18ZRU

Horizontal Mailbox, Bronze, Powder Coated, 18 Doors, Recessed, USPS (Discontinued)

  • Mfr # 3710D-18ZRU
  • Zoro # G8893324
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3710D-18ZRU
Zoro #
G8893324
UPC #
820996467515
Country of Origin
United States

Dimensions

Height
37 1/2 in
Width
31 1/8 in
Depth
17 in

Details

Item
Horizontal Mailbox
Mounting
Recessed
Type
USPS
Color
Bronze
Number of Doors
18
Finish
Powder Coated
For Use With
Mfr. No. 3910D-BRZ, 3810D-BRZ
Loading
Rear
Box Material
Aluminum
Slot Capacity
10 3/4 in W x 3/4 in H
Orientation
Horizontal
Includes
Locks
Standards
ISO 9001: 2008
Door Material
Aluminum
Net Weight
135 lb

Description

Horizontal Mailbox, USPS, Number of Doors 18, Color Bronze, Height 37-1/2 In., Depth 17 In., Width 31-1/8 In., Box Material Aluminum, Loading Rear, Mounting Recessed, Orientation Horizontal, Slot Capacity 10-3/4 In. W x 3/4 In. H, Door Material Aluminum, Finish Powder Coated, For Use With Mfr. No. 3910D-BRZ, 3810D-BRZ, Net Weight 135 lb., Standards ISO 9001: 2008

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.