Horizontal Mailbox, Bronze, Powder Coated, 19 Doors, Recessed, USPS (Discontinued)
- Mfr # 3715D-17ZFU
- Zoro # G2214016
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3715D-17ZFU
Zoro #
G2214016
UPC #
820996464279
Country of Origin
United States
Dimensions
Height
55 in
Depth
17 in
Width
31 1/8 in
Details
Item
Horizontal Mailbox
Mounting
Recessed
Type
USPS
Color
Bronze
Number of Doors
19
Finish
Powder Coated
For Use With
Mfr. No. 3915D-BRZ, 3815D-BRZ
Loading
Front
Includes
Locks
Slot Capacity
10 3/4 in W x 3/4 in H
Standards
ISO 9001: 2008
Box Material
Aluminum
Orientation
Horizontal
Door Material
Aluminum
Net Weight
160 lb
Description
Horizontal Mailbox, USPS, Number of Doors 19, Color Bronze, Height 55 In., Depth 17 In., Width 31-1/8 In., Box Material Aluminum, Loading Front, Mounting Recessed, Orientation Horizontal, Slot Capacity 10-3/4 In. W x 3/4 In. H, Door Material Aluminum, Finish Powder Coated, For Use With Mfr. No. 3915D-BRZ, 3815D-BRZ, Net Weight 160 lb., Standards ISO 9001: 2008
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.