This item is Discontinued.

Salsbury Industries Horizontal Mailbox, Aluminum, Powder Coated, 1 Doors, Recessed, USPS 3703S-01AFU

Horizontal Mailbox, Aluminum, Powder Coated, 1 Doors, Recessed, USPS (Discontinued)

  • Mfr # 3703S-01AFU
  • Zoro # G8873051
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3703S-01AFU
Zoro #
G8873051
UPC #
820996411853
Country of Origin
United States

Dimensions

Height
13"
Width
16-3/8"
Depth
17"

Details

Item
Horizontal Mailbox
Mounting
Recessed
Type
USPS
Color
Aluminum
Number of Doors
1
Finish
Powder Coated
Loading
Front
Door Material
Aluminum
Box Material
Aluminum
Orientation
Horizontal
Standards
ISO 9001: 2008
Net Weight
30 lb.
Includes
Locks
Slot Capacity
10-3/4" W x 3/4" H

Description

Horizontal Mailbox, USPS, Number of Doors 1, Color Aluminum, Height 13 In., Depth 17 In., Width 16-3/8 In., Box Material Aluminum, Loading Front, Mounting Recessed, Orientation Horizontal, Slot Capacity 10-3/4 In. W x 3/4 In. H, Door Material Aluminum, Finish Powder Coated, Net Weight 30 lb., Standards ISO 9001: 2008, Includes Locks and Master Commercial Lock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.