Horizontal Mailbox, Aluminum, Powder Coated, 1 Doors, Recessed, USPS (Discontinued)
- Mfr # 3705S-1PARU
- Zoro # G8873645
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3705S-1PARU
Zoro #
G8873645
UPC #
820996411679
Country of Origin
United States
Dimensions
Height
20"
Depth
17"
Width
16-3/8"
Details
Item
Horizontal Mailbox
Mounting
Recessed
Type
USPS
Color
Aluminum
Number of Doors
1
Finish
Powder Coated
For Use With
Mfr. No. 3905S-ALM, 3805S-ALM
Loading
Rear
Standards
ISO 9001: 2008
Net Weight
30 lb.
Orientation
Horizontal
Includes
Locks
Door Material
Aluminum
Box Material
Aluminum
Description
Horizontal Mailbox, USPS, Number of Doors 1, Color Aluminum, Height 20 In., Depth 17 In., Width 16-3/8 In., Box Material Aluminum, Loading Rear, Mounting Recessed, Orientation Horizontal, Door Material Aluminum, Finish Powder Coated, For Use With Mfr. No. 3905S-ALM, 3805S-ALM, Net Weight 30 lb., Standards ISO 9001: 2008, Includes Locks, Master Commercial Lock and Pedestal
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.