Horizontal Mailbox, Bronze, Powder Coated, 1 Doors, Recessed, USPS (Discontinued)
- Mfr # 3706S-1PZRU
- Zoro # G8874381
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3706S-1PZRU
Zoro #
G8874381
UPC #
820996444127
Country of Origin
Unknown
Dimensions
Height
23 1/2 in
Width
16 3/8 in
Depth
17 in
Details
Item
Horizontal Mailbox
Mounting
Recessed
Type
USPS
Color
Bronze
Number of Doors
1
Finish
Powder Coated
For Use With
3806S-BRZ, Mfr. No. 3906S-BRZ
Loading
Rear
Box Material
Aluminum
Orientation
Horizontal
Net Weight
45 lb
Standards
ISO 9001: 2008
Door Material
Aluminum
Includes
Locks
Description
Horizontal Mailbox, USPS, Number of Doors 1, Color Bronze, Height 23-1/2 In., Depth 17 In., Width 16-3/8 In., Box Material Aluminum, Loading Rear, Mounting Recessed, Orientation Horizontal, Door Material Aluminum, Finish Powder Coated, For Use With Mfr. No. 3906S-BRZ, 3806S-BRZ, Net Weight 45 lb., Standards ISO 9001: 2008, Includes Locks, Master Commercial Lock and Pedestal
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.