This item is Discontinued.

Salsbury Industries Horizontal Mailbox, Aluminum, Powder Coated, 3 Doors, Recessed, USPS 3715S-3PARU

Horizontal Mailbox, Aluminum, Powder Coated, 3 Doors, Recessed, USPS (Discontinued)

  • Mfr # 3715S-3PARU
  • Zoro # G8880155
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3715S-3PARU
Zoro #
G8880155
UPC #
820996464606
Country of Origin
United States

Dimensions

Height
55 in
Depth
17 in
Width
16 3/8 in

Details

Item
Horizontal Mailbox
Mounting
Recessed
Type
USPS
Color
Aluminum
Number of Doors
3
Finish
Powder Coated
For Use With
Mfr. No. 3915S-ALM, 3815S-ALM
Loading
Rear
Includes
Locks
Box Material
Aluminum
Standards
ISO 9001: 2008
Orientation
Horizontal
Door Material
Aluminum
Net Weight
80 lb

Description

Horizontal Mailbox, USPS, Number of Doors 3, Color Aluminum, Height 55 In., Depth 17 In., Width 16-3/8 In., Box Material Aluminum, Loading Rear, Mounting Recessed, Orientation Horizontal, Door Material Aluminum, Finish Powder Coated, For Use With Mfr. No. 3915S-ALM, 3815S-ALM, Net Weight 80 lb., Standards ISO 9001: 2008, Includes Locks, Master Commercial Lock and Pedestal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.