Horizontal Mailbox, Aluminum, Powder Coated, 5 Doors, Recessed, USPS (Discontinued)
- Mfr # 3710SA-04AFU
- Zoro # G8879026
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3710SA-04AFU
Zoro #
G8879026
UPC #
820996499523
Country of Origin
Unknown
Dimensions
Height
37 1/2 in
Depth
17 in
Width
16 3/8 in
Details
Item
Horizontal Mailbox
Mounting
Recessed
Type
USPS
Color
Aluminum
Number of Doors
5
Finish
Powder Coated
For Use With
3810S-ALM, Mfr. No. 3910S-ALM
Loading
Front
Box Material
Aluminum
Standards
ISO 9001: 2008
Door Material
Aluminum
Orientation
Horizontal
Net Weight
75 lb
Includes
Locks
Slot Capacity
10-3/4 in W x 3/4 in H
Description
Horizontal Mailbox, USPS, Number of Doors 5, Color Aluminum, Height 37-1/2 In., Depth 17 In., Width 16-3/8 In., Box Material Aluminum, Loading Front, Mounting Recessed, Orientation Horizontal, Slot Capacity 10-3/4 In. W x 3/4 In. H, Door Material Aluminum, Finish Powder Coated, For Use With Mfr. No. 3910S-ALM, 3810S-ALM, Net Weight 75 lb., Standards ISO 9001: 2008, Includes Locks and Master Commercial Lock
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.