Horizontal Mailbox, Gold, Powder Coated, 6 Doors, Recessed, USPS (Discontinued)
- Mfr # 3704D-06GRU
- Zoro # G8877933
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3704D-06GRU
Zoro #
G8877933
UPC #
820996471970
Country of Origin
United States
Dimensions
Height
16 1/2 in
Width
31 1/8 in
Depth
17 in
Details
Item
Horizontal Mailbox
Mounting
Recessed
Type
USPS
Color
Gold
Number of Doors
6
Finish
Powder Coated
For Use With
Mfr. No. 3904D-GLD, 3804D-GLD
Loading
Rear
Net Weight
65 lb
Door Material
Aluminum
Standards
ISO 9001: 2008
Box Material
Aluminum
Includes
Locks
Slot Capacity
10 3/4 in W x 3/4 in H
Orientation
Horizontal
Description
Horizontal Mailbox, USPS, Number of Doors 6, Color Gold, Height 16-1/2 In., Depth 17 In., Width 31-1/8 In., Box Material Aluminum, Loading Rear, Mounting Recessed, Orientation Horizontal, Slot Capacity 10-3/4 In. W x 3/4 In. H, Door Material Aluminum, Finish Powder Coated, For Use With Mfr. No. 3904D-GLD, 3804D-GLD, Net Weight 65 lb., Standards ISO 9001: 2008, Includes Locks, Master Commercial Lock and Pedestal
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.