Horizontal Mailbox, Bronze, Powder Coated, 7 Doors, Recessed, USPS (Discontinued)
- Mfr # 3709S-07ZRU
- Zoro # G8879656
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3709S-07ZRU
Zoro #
G8879656
UPC #
820996412393
Country of Origin
United States
Dimensions
Height
34 in
Width
16 3/8 in
Depth
17 in
Details
Item
Horizontal Mailbox
Mounting
Recessed
Type
USPS
Color
Bronze
Number of Doors
7
Finish
Powder Coated
For Use With
Mfr. No. 3909S-BRZ, 3809S-BRZ
Loading
Rear
Door Material
Aluminum
Net Weight
70 lb
Orientation
Horizontal
Slot Capacity
10 3/4 in W x 3/4 in H
Standards
ISO 9001: 2008
Box Material
Aluminum
Includes
Locks
Description
Horizontal Mailbox, USPS, Number of Doors 7, Color Bronze, Height 34 In., Depth 17 In., Width 16-3/8 In., Box Material Aluminum, Loading Rear, Mounting Recessed, Orientation Horizontal, Slot Capacity 10-3/4 In. W x 3/4 In. H, Door Material Aluminum, Finish Powder Coated, For Use With Mfr. No. 3909S-BRZ, 3809S-BRZ, Net Weight 70 lb., Standards ISO 9001: 2008, Includes Locks and Master Commercial Lock
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.