Horizontal Mailbox, Sandstone, Powder Coated, 7 Doors, Recessed, USPS (Discontinued)
- Mfr # 3710D-06SFU
- Zoro # G8887575
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3710D-06SFU
Zoro #
G8887575
UPC #
820996468109
Country of Origin
Unknown
Dimensions
Height
37 1/2 in
Depth
17 in
Width
31 1/8 in
Details
Item
Horizontal Mailbox
Mounting
Recessed
Type
USPS
Color
Sandstone
Number of Doors
7
Finish
Powder Coated
For Use With
3810D-SAN, Mfr. No. 3910D-SAN
Loading
Front
Standards
ISO 9001: 2008
Box Material
Aluminum
Net Weight
120 lb
Orientation
Horizontal
Door Material
Aluminum
Includes
Locks
Slot Capacity
10-3/4 in W x 3/4 in H
Description
Horizontal Mailbox, USPS, Number of Doors 7, Color Sandstone, Height 37-1/2 In., Depth 17 In., Width 31-1/8 In., Box Material Aluminum, Loading Front, Mounting Recessed, Orientation Horizontal, Slot Capacity 10-3/4 In. W x 3/4 In. H, Door Material Aluminum, Finish Powder Coated, For Use With Mfr. No. 3910D-SAN, 3810D-SAN, Net Weight 120 lb., Standards ISO 9001: 2008
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.