Horizontal Mailbox, Bronze, Powder Coated, 9 Doors, Recessed, USPS (Discontinued)
- Mfr # 3716D-07ZRU
- Zoro # G8894146
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3716D-07ZRU
Zoro #
G8894146
UPC #
820996478085
Country of Origin
United States
Dimensions
Height
56 3/4 in
Width
31 1/8 in
Depth
17 in
Details
Item
Horizontal Mailbox
Mounting
Recessed
Type
USPS
Color
Bronze
Number of Doors
9
Finish
Powder Coated
For Use With
Mfr. No. 3916D-BRZ, 3816D-BRZ
Loading
Rear
Standards
ISO 9001: 2008
Net Weight
145 lb
Slot Capacity
10 3/4 in W x 3/4 in H
Includes
Locks
Door Material
Aluminum
Box Material
Aluminum
Orientation
Horizontal
Description
Horizontal Mailbox, USPS, Number of Doors 9, Color Bronze, Height 56-3/4 In., Depth 17 In., Width 31-1/8 In., Box Material Aluminum, Loading Rear, Mounting Recessed, Orientation Horizontal, Slot Capacity 10-3/4 In. W x 3/4 In. H, Door Material Aluminum, Finish Powder Coated, For Use With Mfr. No. 3916D-BRZ, 3816D-BRZ, Net Weight 145 lb., Standards ISO 9001: 2008
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.