Horizontal Mailbox, Sandstone, Powder Coated, 9 Doors, Recessed, USPS (Discontinued)
- Mfr # 3713D-07SRU
- Zoro # G8892222
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3713D-07SRU
Zoro #
G8892222
UPC #
820996452276
Country of Origin
United States
Dimensions
Height
48 in
Width
31 1/8 in
Depth
17 in
Details
Item
Horizontal Mailbox
Mounting
Recessed
Type
USPS
Color
Sandstone
Number of Doors
9
Finish
Powder Coated
For Use With
Mfr. No. 3913D-SAN, 3813D-SAN
Loading
Rear
Standards
ISO 9001: 2008
Slot Capacity
10 3/4 in W x 3/4 in H
Orientation
Horizontal
Includes
Locks
Net Weight
140 lb
Box Material
Aluminum
Door Material
Aluminum
Description
Horizontal Mailbox, USPS, Number of Doors 9, Color Sandstone, Height 48 In., Depth 17 In., Width 31-1/8 In., Box Material Aluminum, Loading Rear, Mounting Recessed, Orientation Horizontal, Slot Capacity 10-3/4 In. W x 3/4 In. H, Door Material Aluminum, Finish Powder Coated, For Use With Mfr. No. 3913D-SAN, 3813D-SAN, Net Weight 140 lb., Standards ISO 9001: 2008
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.