Zoro Homepage

Letter Box, 20 lb, Recessed, Standard

  • Mfr # 2245AU

  • Zoro # G8873225


product price: $327.99
/ea
Free Shipping & Returns

Key Features

Mounting
Recessed
Type
Standard
Number of Doors
1
Finish
Powder Coated
Height
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2245AU
Zoro #
G8873225
UPC #
820996245717
Country of Origin
United States

Dimensions

Height
19 in
Width
15 in
Depth
6 3/4 in
Overall Depth
6 3/4 in
Overall Height
19 in
Overall Width
15 in
Slot Height
3/4 in
Cabinet Depth
6 3/4 in
Slot Width
11 1/2 in

Description

Letter Box, Standard, Number of Doors 1, Color Aluminum, Height 19 In., Depth 6-3/4 In., Width 15 In., Box Material Aluminum, Loading Front, Mounting Recessed, Orientation Vertical, Slot Capacity 11-1/2 In.W x 3/4 In.D, Door Material Aluminum, Finish Powder Coated, Net Weight 20 lb., Standards ISO 9001: 2008, Includes Locks and Master Commercial Lock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.