Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Letter Box, 20 lb, Surface, Standard

  • Mfr # 2240AU

  • Zoro # G8873173


product price: $339.99
/ea
Free Shipping & Returns

Key Features

Mounting
Surface
Type
Standard
Number of Doors
1
Finish
Powder Coated
Height
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2240AU
Zoro #
G8873173
UPC #
820996240712
Country of Origin
United States

Dimensions

Height
19 in
Depth
7 1/2 in
Width
15 in
Overall Height
19 in
Overall Depth
7 1/2 in
Overall Width
15 in
Cabinet Depth
7 1/2 in
Slot Height
3/4 in
Slot Width
11 1/2 in

Details

Item
Letter Box
Mounting
Surface
Type
Standard
Color
Aluminum
Number of Doors
1
Finish
Powder Coated
Loading
Front
Slot Capacity
11-1/2 in W x 3/4 in D
Door Material
Aluminum
Box Material
Aluminum
Net Weight
20 lb
Standards
ISO 9001: 2015
Orientation
Vertical
Material
Aluminum
Mounting Style
Surface
Loading Location
Front

Description

Letter Box, Standard, Number of Doors 1, Color Aluminum, Height 19 In., Depth 7-1/2 In., Width 15 In., Box Material Aluminum, Loading Front, Mounting Surface, Orientation Vertical, Slot Capacity 11-1/2 In.W x 3/4 In.D, Door Material Aluminum, Finish Powder Coated, Net Weight 20 lb., Standards ISO 9001: 2008

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.