Letter Box, Bronze, Powder Coated, 1 Doors, Recessed, -
Mfr # 2245ZP
Zoro # G7424356
product price: $369.99
/ea
Free Shipping & Returns
Key Features
Mounting
Recessed
Number of Doors
1
Finish
Powder Coated
Height
19 in
Loading
Front
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2245ZP
Zoro #
G7424356
UPC #
820996451125
Country of Origin
United States
Dimensions
Height
19 in
Width
15 in
Depth
7 1/2 in
Overall Width
15 in
Overall Height
19 in
Overall Depth
6 3/4 in
Slot Width
11 1/2 in
Slot Height
3/4 in
Cabinet Depth
7 1/2 in
Details
Item
Letter Box
Mounting
Recessed
Color
Bronze
Number of Doors
1
Finish
Powder Coated
Loading
Front
Box Material
Aluminum
Net Weight
20 lb
Standards
ISO 9001: 2015
Includes
(2) Keys, Commercial Lock
Door Material
Aluminum
Material
Aluminum
Orientation
Vertical
Mounting Style
Recessed
Loading Location
Front
Description
Letter Box, Color Bronze, Height 19 In, Depth 7 1/2 In, Width 15 In, Aluminum Box Material, Front Loading, Recessed Mounting, Door Material Aluminum, Powder Coated Finish, Net Weight 20 Lb, Includes 11 1/2 In W x 3/4 In Mail Slot, Lock and Two Keys
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.