Letter Box, Bronze, Powder Coated, 1 Doors, Surface, -
Mfr # 2240ZP
Zoro # G7424331
product price: $357.99
/ea
Free Shipping & Returns
Key Features
Mounting
Surface
Number of Doors
1
Finish
Powder Coated
Height
19 in
Loading
Front
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2240ZP
Zoro #
G7424331
UPC #
820996240927
Country of Origin
United States
Dimensions
Height
19 in
Depth
7 1/2 in
Width
15 in
Overall Height
19 in
Overall Width
15 in
Overall Depth
7 1/2 in
Cabinet Depth
7 1/2 in
Slot Height
3/4 in
Slot Width
11 1/2 in
Details
Item
Letter Box
Mounting
Surface
Color
Bronze
Number of Doors
1
Finish
Powder Coated
Loading
Front
Includes
(2) Keys, Commercial Lock
Standards
ISO 9001: 2015
Door Material
Aluminum
Net Weight
20 lb
Box Material
Aluminum
Orientation
Vertical
Material
Aluminum
Mounting Style
Surface
Loading Location
Front
Description
Letter Box, -, Color Bronze, Height 19 In., Depth 7-1/2 In., Width 15 In., Box Material Aluminum, Loading Front, Mounting Surface, Door Material Aluminum, Finish Powder Coated, For Use With -, Net Weight 20 lb., Standards -, Includes 11 1/2 In. W x 3/4 In. Mail Slot, Lock and Two Keys
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.