This item is Discontinued.

Salsbury Industries Cell Phone Locker, 17-1/2" W, 6-1/4" D, 31" H, (2) Wide, (5) Tier, Bronze 19155-09ZSK

Cell Phone Locker, 17-1/2" W, 6-1/4" D, 31" H, (2) Wide, (5) Tier, Bronze (Discontinued)

  • Mfr # 19155-09ZSK
  • Zoro # G7134939
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
19155-09ZSK
Zoro #
G7134939
UPC #
820996503008
Country of Origin
United States

Dimensions

Overall Width
17 1/2 in
Overall Depth
6 1/4 in
Overall Height
31 in
Opening Width
6 1/2 in
Opening Depth
5 in
Opening Height
5 1/4 in

Details

Item
Cell Phone Locker
Locker Configuration
(2) Wide, (5) Tier
Color
Bronze
Number of Openings
8
Legs Included
No
Finish
Powder Coated
Locker Lock Type
Keyed
Locker Color Family
Reds/Browns
Mounting Style
Surface
Locker Handle Type
None
Includes
(3) Keys Per Lock
Locker Door Type
Solid
Locker Configurations
(2) Wide, (5) Tier
Locker Material
Aluminum
Assembled/Unassembled
Assembled

Description

Cell Phone Locker, Mounting Style Surface, Opening Depth 5 in, Opening Height 5 1/4 in, Opening Width 6 1/2 in, Overall Depth 6 1/4 in, Overall Height 31 in, Overall Width 17 1/2 in, Includes (3) Keys Per Lock, Locker Material Aluminum

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.