Zoro Homepage
This item is Discontinued.
Salsbury Industries Cell Phone Locker, 17 1/2 in W, 9 1/4 in D, 31 in H, (2) Wide, (5) Tier, Bronze 19158-09ZSC

Cell Phone Locker, 17 1/2 in W, 9 1/4 in D, 31 in H, (2) Wide, (5) Tier, Bronze (Discontinued)

  • Mfr # 19158-09ZSC
  • Zoro # G7124192
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19158-09ZSC
Zoro #
G7124192
UPC #
820996503466
Country of Origin
Unknown

Dimensions

Overall Width
17 1/2 in
Overall Depth
9 1/4 in
Overall Height
31 in
Opening Width
6 1/2 in
Opening Depth
8 in
Opening Height
5 1/4 in

Description

Cell Phone Locker, Frame Assembled Assembled, Number of Tiers 5, Number of Units Wide 2, Handle Type None, Locker Color Bronze, Mounting Style Surface, Number of Lockers 8, Opening Depth 8 in, Opening Height 5 1/4 in, Opening Width 6 1/2 in, Overall Depth 9 1/4 in, Overall Height 31 in, Overall Width 17 1/2 in, Locker Finish Powder Coated, Locker Material Aluminum, Door Type Solid, Lock Type Combination

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.