Zoro Homepage
This item is Discontinued.
Salsbury Industries Cell Phone Locker, 30 1/2 in W, 9 1/4 in D, 31 in H, (2) Wide, (5) Tier, Gold 19158-10GSC

Cell Phone Locker, 30 1/2 in W, 9 1/4 in D, 31 in H, (2) Wide, (5) Tier, Gold (Discontinued)

  • Mfr # 19158-10GSC
  • Zoro # G7132120
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19158-10GSC
Zoro #
G7132120
UPC #
820996503633
Country of Origin
Unknown

Dimensions

Overall Width
30 1/2 in
Overall Depth
9 1/4 in
Overall Height
31 in
Opening Width
6 1/2 in
Opening Depth
8 in
Opening Height
5 1/4 in

Details

Item
Cell Phone Locker
Locker Configuration
(2) Wide, (5) Tier
Color
Gold
Number of Openings
3
Legs Included
No
Locker Handle Type
None
Locker Color Family
Oranges/Yellows
Locker Configurations
(2) Wide, (5) Tier
Assembled/Unassembled
Assembled
Locker Door Type
Solid
Finish
Powder Coated
Locker Material
Aluminum
Locker Lock Type
Resettable Combination
Mounting Style
Surface

Description

Cell Phone Locker, Mounting Style Surface, Opening Depth 8 in, Opening Height 5 1/4 in, Opening Width 6 1/2 in, Overall Depth 9 1/4 in, Overall Height 31 in, Overall Width 30 1/2 in, Locker Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.