Cell Phone Locker, 16-1/4" W, 5-3/4" D, 40-3/4" H, (2) Wide, (7) Tier, Gold (Discontinued)
- Mfr # 19175-14GRC
- Zoro # G7124299
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
19175-14GRC
Zoro #
G7124299
UPC #
820996504272
Country of Origin
United States
Dimensions
Overall Width
16 1/4 in
Overall Depth
5 3/4 in
Overall Height
40 3/4 in
Opening Width
6 1/2 in
Opening Depth
5 in
Opening Height
5 1/4 in
Details
Item
Cell Phone Locker
Locker Configuration
(2) Wide, (7) Tier
Color
Gold
Number of Openings
7
Legs Included
No
Assembled/Unassembled
Assembled
Locker Material
Aluminum
Locker Color Family
Oranges/Yellows
Locker Configurations
(2) Wide, (7) Tier
Finish
Powder Coated
Locker Handle Type
None
Mounting Style
Recessed
Locker Door Type
Solid
Locker Lock Type
Resettable Combination
Description
Cell Phone Locker, Mounting Style Recessed, Opening Depth 5 in, Opening Height 5 1/4 in, Opening Width 6 1/2 in, Overall Depth 5 3/4 in, Overall Height 40 3/4 in, Overall Width 16 1/4 in, Locker Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.