This item is Discontinued.

Salsbury Industries Cell Phone Locker, 24" W, 6-1/4" D, 25-1/2" H, (3) Wide, (4) Tier, Sand 19045-12SSC

Cell Phone Locker, 24" W, 6-1/4" D, 25-1/2" H, (3) Wide, (4) Tier, Sand (Discontinued)

  • Mfr # 19045-12SSC
  • Zoro # G7138159
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
19045-12SSC
Zoro #
G7138159
UPC #
820996486745
Country of Origin
United States

Dimensions

Overall Width
24 in
Overall Depth
6 1/4 in
Overall Height
25 1/2 in
Opening Width
6 1/2 in
Opening Depth
5 in
Opening Height
5 1/4 in

Details

Item
Cell Phone Locker
Locker Configuration
(3) Wide, (4) Tier
Color
Sand
Number of Openings
12
Legs Included
No
Locker Handle Type
None
Locker Color Family
Beiges/Whites
Mounting Style
Surface
Locker Lock Type
Resettable Combination
Assembled/Unassembled
Assembled
Locker Material
Aluminum
Locker Configurations
(3) Wide, (4) Tier
Locker Door Type
Solid
Finish
Powder Coated

Description

Cell Phone Locker, Mounting Style Surface, Opening Depth 5 in, Opening Height 5 1/4 in, Opening Width 6 1/2 in, Overall Depth 6 1/4 in, Overall Height 25 1/2 in, Overall Width 24 in, Locker Material Aluminum

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.