This item is Discontinued.

Salsbury Industries Cell Phone Locker, 22-3/4" W, 5-3/4" D, 29-3/4" H, (3) Wide, (5) Tier, Bronze 19055-15ZRK

Cell Phone Locker, 22-3/4" W, 5-3/4" D, 29-3/4" H, (3) Wide, (5) Tier, Bronze (Discontinued)

  • Mfr # 19055-15ZRK
  • Zoro # G7125218
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
19055-15ZRK
Zoro #
G7125218
UPC #
820996487728
Country of Origin
United States

Dimensions

Overall Width
22 3/4 in
Overall Depth
5 3/4 in
Overall Height
29 3/4 in
Opening Width
6 1/2 in
Opening Depth
5 in
Opening Height
5 1/4 in

Details

Item
Cell Phone Locker
Locker Configuration
(3) Wide, (5) Tier
Color
Bronze
Number of Openings
15
Legs Included
No
Locker Configurations
(3) Wide, (5) Tier
Locker Handle Type
None
Includes
(3) Keys Per Lock
Locker Door Type
Solid
Finish
Powder Coated
Mounting Style
Recessed
Assembled/Unassembled
Assembled
Locker Lock Type
Keyed
Locker Color Family
Reds/Browns
Locker Material
Aluminum

Description

Cell Phone Locker, Mounting Style Recessed, Opening Depth 5 in, Opening Height 5 1/4 in, Opening Width 6 1/2 in, Overall Depth 5 3/4 in, Overall Height 29 3/4 in, Overall Width 22 3/4 in, Includes (3) Keys Per Lock, Locker Material Aluminum

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.