This item is Discontinued.

Salsbury Industries Cell Phone Locker, 24" W, 9-1/4" D, 42" H, (3) Wide, (7) Tier, Gold 19178-21GSC

Cell Phone Locker, 24" W, 9-1/4" D, 42" H, (3) Wide, (7) Tier, Gold (Discontinued)

  • Mfr # 19178-21GSC
  • Zoro # G7127677
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
19178-21GSC
Zoro #
G7127677
UPC #
820996501158
Country of Origin
United States

Dimensions

Overall Width
24 in
Overall Depth
9 1/4 in
Overall Height
42 in
Opening Width
6 1/2 in
Opening Depth
8 in
Opening Height
5 1/4 in

Details

Item
Cell Phone Locker
Locker Configuration
(3) Wide, (7) Tier
Color
Gold
Number of Openings
20
Legs Included
No
Finish
Powder Coated
Locker Material
Aluminum
Mounting Style
Surface
Locker Color Family
Oranges/Yellows
Locker Handle Type
None
Locker Configurations
(3) Wide, (7) Tier
Assembled/Unassembled
Assembled
Locker Door Type
Solid
Locker Lock Type
Resettable Combination

Description

Cell Phone Locker, Mounting Style Surface, Opening Depth 8 in, Opening Height 5 1/4 in, Opening Width 6 1/2 in, Overall Depth 9 1/4 in, Overall Height 42 in, Overall Width 24 in, Locker Material Aluminum

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.