Zoro Homepage
This item is Discontinued.
Salsbury Industries Cell Phone Locker, 29-1/4" W, 5-3/4" D, 18-3/4" H, (4) Wide, (3) Tier, Bronze 19135-10ZRC

Cell Phone Locker, 29-1/4" W, 5-3/4" D, 18-3/4" H, (4) Wide, (3) Tier, Bronze (Discontinued)

  • Mfr # 19135-10ZRC
  • Zoro # G7136503
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19135-10ZRC
Zoro #
G7136503
UPC #
820996503701
Country of Origin
United States

Dimensions

Overall Width
29 1/4 in
Overall Depth
5 3/4 in
Overall Height
18 3/4 in
Opening Width
6 1/2 in
Opening Depth
5 in
Opening Height
5 1/4 in

Details

Item
Cell Phone Locker
Locker Configuration
(4) Wide, (3) Tier
Color
Bronze
Number of Openings
3
Legs Included
No
Locker Color Family
Reds/Browns
Locker Lock Type
Resettable Combination
Locker Door Type
Solid
Locker Handle Type
None
Locker Material
Aluminum
Mounting Style
Recessed
Finish
Powder Coated
Assembled/Unassembled
Assembled
Locker Configurations
(4) Wide, (3) Tier

Description

Cell Phone Locker, Mounting Style Recessed, Opening Depth 5 in, Opening Height 5 1/4 in, Opening Width 6 1/2 in, Overall Depth 5 3/4 in, Overall Height 18 3/4 in, Overall Width 29 1/4 in, Locker Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.