Zoro Homepage
This item is Discontinued.
Salsbury Industries Cell Phone Locker, 30-1/2" W, 9-1/4" D, 20" H, (4) Wide, (3) Tier, Bronze 19138-10ZSC

Cell Phone Locker, 30-1/2" W, 9-1/4" D, 20" H, (4) Wide, (3) Tier, Bronze (Discontinued)

  • Mfr # 19138-10ZSC
  • Zoro # G7135410
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19138-10ZSC
Zoro #
G7135410
UPC #
820996500847
Country of Origin
United States

Dimensions

Overall Width
30 1/2 in
Overall Depth
9 1/4 in
Overall Height
20 in
Opening Width
6 1/2 in
Opening Depth
8 in
Opening Height
5 1/4 in

Details

Item
Cell Phone Locker
Locker Configuration
(4) Wide, (3) Tier
Color
Bronze
Number of Openings
3
Legs Included
No
Locker Color Family
Reds/Browns
Finish
Powder Coated
Locker Lock Type
Resettable Combination
Assembled/Unassembled
Assembled
Locker Door Type
Solid
Locker Material
Aluminum
Locker Handle Type
None
Locker Configurations
(4) Wide, (3) Tier
Mounting Style
Surface

Description

Cell Phone Locker, Mounting Style Surface, Opening Depth 8 in, Opening Height 5 1/4 in, Opening Width 6 1/2 in, Overall Depth 9 1/4 in, Overall Height 20 in, Overall Width 30 1/2 in, Locker Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.